Brush for Washing Bins, Wire Pattern H-2
(3)
Item.#
09523875
Mfr.#
H-2
Package Qty.
1PC
Ship pack of
1
Item Feature
Trim
Black mixed hair
Diameter (phi mm)
90
Specification
For 1.8 liter bottle
Diameter (mm)
100
Overall Length (mm)
540
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Bin wash
From Japan
On 2011-07-02 17:14:01
It is a very old one and very good.
Bin wash
From Japan
On 2011-03-24 20:13:10
Using a brush that matches the size of the bottle makes it easier to clean.
Cleaning utensils and fine clearance Cleaning
From Japan
On 2010-10-28 22:40:21
Although I did not make complicated, I liked the place that I am likely to be able to use for a long period because it is tough enough to get out of my hair and I can not come off easily.
Customers Who Bought This Item Also Bought
Top