Buy more than* S$200* and get FREE SHIPPING

  • Brush for Washing Bins, Wire Pattern
  • Brush for Washing Bins, Wire Pattern
  • Brush for Washing Bins, Wire Pattern

Brush for Washing Bins, Wire Pattern H-4

5.00 (3)
Item.#
09523893
Mfr.#
H-4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Trim
Black mixed hair
Diameter (mm)
65
Overall Length (mm)
360
Specification
For medium bottles
Diameter (phi mm)
60
TGK Product Number
089-52-21-38
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bin wash
5
From Japan
On 2011-07-02 17:14:01
It is a very old one and very good.
This review is about item#09523884.
Bin wash
5
From Japan
On 2011-03-24 20:13:10
Using a brush that matches the size of the bottle makes it easier to clean.
This review is about item#09523884.
Cleaning utensils and fine clearance Cleaning
5
From Japan
On 2010-10-28 22:40:21
Although I did not make complicated, I liked the place that I am likely to be able to use for a long period because it is tough enough to get out of my hair and I can not come off easily.
This review is about item#09523927.