Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush for Washing Bins, Wire Pattern
  • Brush for Washing Bins, Wire Pattern
  • Brush for Washing Bins, Wire Pattern

Brush for Washing Bins, Wire Pattern H-7

5.00 (3)
Item.#
09523927
Mfr.#
H-7
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Trim
Black mixed hair
Overall Length (mm)
210
Specification
For small test tubes
Diameter (phi mm)
30
TGK Product Number
089-52-21-35
Diameter (mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bin wash
5
From Japan
On 2011-07-02 17:14:01
It is a very old one and very good.
This review is about item#09523884.
Bin wash
5
From Japan
On 2011-03-24 20:13:10
Using a brush that matches the size of the bottle makes it easier to clean.
This review is about item#09523884.
Cleaning utensils and fine clearance Cleaning
5
From Japan
On 2010-10-28 22:40:21
Although I did not make complicated, I liked the place that I am likely to be able to use for a long period because it is tough enough to get out of my hair and I can not come off easily.
This review is about item#09523927.