Buy more than* S$200* and get FREE SHIPPING

  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding

Brush for Washing Bins, Vinyl Binding H-10

5.00 (2)
Item.#
09523954
Mfr.#
H-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
For large bottles
Trim
Black mixed hair
Overall Length (mm)
470
Diameter (mm)
90
Diameter (phi mm)
70
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Further cleaning of the back side of the equation washing machine
5
From Japan
On 2015-02-19 22:40:10
Brush just enters into the groove of the washing tub back, also, may be the length of the handle, easy-to-use.
This review is about item#09523936.
Washing of the bottle
5
From Japan
On 2014-08-25 13:08:01
It is a good feeling of use soft brush part
This review is about item#09523936.