Buy more than* S$200* and get FREE SHIPPING

  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding

Brush for Washing Bins, Vinyl Binding H-11

5.00 (2)
Item.#
09523963
Mfr.#
H-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (mm)
65
Diameter (phi mm)
60
TGK Product Number
089-52-21-44
Trim
Black mixed hair
Overall Length (mm)
360
Specification
For medium bottles
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the backside of single-layer washing machine
5
From Japan
On 2015-02-19 22:40:10
The brush just enters the groove on the back side of the washing tub, and the handle length is also good, easy to use.
This review is about item#09523936.
Washing bottle
5
From Japan
On 2014-08-25 13:08:01
The brush part is soft and the use feeling is good
This review is about item#09523936.