Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding

Brush for Washing Bins, Vinyl Binding H-13

5.00 (2)
Item.#
09523972
Mfr.#
H-13
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
290
Specification
For small bottles
Trim
Black mixed hair
TGK Product Number
089-52-21-43
Diameter (mm)
55
Diameter (phi mm)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the backside of single-layer washing machine
5
From Japan
On 2015-02-19 22:40:10
The brush just enters the groove on the back side of the washing tub, and the handle length is also good, easy to use.
This review is about item#09523936.
Washing bottle
5
From Japan
On 2014-08-25 13:08:01
The brush part is soft and the use feeling is good
This review is about item#09523936.