Buy more than* S$200* and get FREE SHIPPING

  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding
  • Brush for Washing Bins, Vinyl Binding

Brush for Washing Bins, Vinyl Binding H-14

5.00 (2)
Item.#
09523981
Mfr.#
H-14
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
For medium size test tubes
Trim
Black wool blending
Overall Length (mm)
240
Diameter (mm)
50
Diameter (phi mm)
40
TGK Product Number
089-52-21-42
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the backside of single-layer washing machine
5
From Japan
On 2015-02-19 22:40:10
The brush just enters the groove on the back side of the washing tub, and the handle length is also good, easy to use.
This review is about item#09523936.
Washing bottle
5
From Japan
On 2014-08-25 13:08:01
The brush part is soft and the use feeling is good
This review is about item#09523936.