Buy more than* S$200* and get FREE SHIPPING

  • Syringe Cleaning Brush Wire Handle White
  • Syringe Cleaning Brush Wire Handle White
  • Syringe Cleaning Brush Wire Handle White

Syringe Cleaning Brush Wire Handle White H-17

4.33 (3)
Item.#
09524112
Mfr.#
H-17
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
35
Specification
For 50 cc
Trim
White hog bristle
Overall Length (mm)
330
Diameter (mm)
110
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For piping cleaning
5
From Japan
On 2015-02-20 17:28:57
Same as usual
This review is about item#09524103.
Stomach waxy lysine flush
5
From Japan
On 2014-02-11 14:52:52
There is something similar to 100 yen shop, but making this product is solid and easy to use.
This review is about item#09524112.
Cleaning inside the pipe
3
From Japan
On 2013-10-12 06:47:04
Hair is soft and has no elasticity
This review is about item#09524164.