Buy more than* S$200* and get FREE SHIPPING

  • Syringe Cleaning Brush Wire Handle White
  • Syringe Cleaning Brush Wire Handle White
  • Syringe Cleaning Brush Wire Handle White

Syringe Cleaning Brush Wire Handle White H-18

4.33 (3)
Item.#
09524121
Mfr.#
H-18
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (mm)
100
Diameter (phi mm)
29
Specification
For 30 cc
Trim
White hog bristle
Overall Length (mm)
320
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Pipe cleaning
5
From Japan
On 2015-02-20 17:28:57
The same as I always
This review is about item#09524103.
Gastric fistula Rishinji cleaning
5
From Japan
On 2014-02-11 14:52:52
There is something similar to 100 yen shop, but to make of this product is obtained by firm, easy-to-use.
This review is about item#09524112.
Cleaning in the pipe
3
From Japan
On 2013-10-12 06:47:04
There is no waist soft hair
This review is about item#09524164.