Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Syringe Cleaning Brush Wire Handle White
  • Syringe Cleaning Brush Wire Handle White
  • Syringe Cleaning Brush Wire Handle White

Syringe Cleaning Brush Wire Handle White H-19

4.33 (3)
Item.#
09524137
Mfr.#
H-19
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Trim
White hog bristle
Overall Length (mm)
290
Diameter (mm)
80
Diameter (phi mm)
29
Specification
For 20 cc
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For piping cleaning
5
From Japan
On 2015-02-20 17:28:57
Same as usual
This review is about item#09524103.
Stomach waxy lysine flush
5
From Japan
On 2014-02-11 14:52:52
There is something similar to 100 yen shop, but making this product is solid and easy to use.
This review is about item#09524112.
Cleaning inside the pipe
3
From Japan
On 2013-10-12 06:47:04
Hair is soft and has no elasticity
This review is about item#09524164.