|
Syringe Cleaning Brush Wire Handle White H-20
(3)
- Item.#
- 09524146
- Mfr.#
- H-20
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Diameter (mm)
- 70
- Diameter (phi mm)
- 22
- Specification
- For 10 cc
- Trim
- White goat wool
- Overall Length (mm)
- 220
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
For piping cleaning
From Japan
On 2015-02-20 17:28:57
Same as usual
Stomach waxy lysine flush
From Japan
On 2014-02-11 14:52:52
There is something similar to 100 yen shop, but making this product is solid and easy to use.
Cleaning inside the pipe
From Japan
On 2013-10-12 06:47:04
Hair is soft and has no elasticity
Customers Who Bought This Item Also Bought
<<
SUBARU (Daily Necessities)
>>