|
Syringe Cleaning Brush Vinyl Wire H-23L
(1)
- Item.#
- 09524182
- Mfr.#
- H-23L
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- For 100 cc
- Trim
- White hog bristle
- Overall Length (mm)
- 400
- Diameter (mm)
- 120
- Diameter (phi mm)
- 45
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Small vial cleaning
From Japan
On 2015-11-06 09:46:45
I wanted a brush of this size. Also, please handle brush of this size.
Customers Who Bought This Item Also Bought