Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Syringe Cleaning Brush Vinyl Wire
  • Syringe Cleaning Brush Vinyl Wire
  • Syringe Cleaning Brush Vinyl Wire

Syringe Cleaning Brush Vinyl Wire H-25

5.00 (1)
Item.#
09524216
Mfr.#
H-25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (mm)
80
Diameter (phi mm)
29
Specification
For 20 cc
Trim
White hog bristle
Overall Length (mm)
290
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small vial cleaning
5
From Japan
On 2015-11-06 09:46:45
I wanted a brush of this size. Also, please handle brush of this size.
This review is about item#09524252.