Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Syringe Cleaning Brush Vinyl Wire
  • Syringe Cleaning Brush Vinyl Wire
  • Syringe Cleaning Brush Vinyl Wire

Syringe Cleaning Brush Vinyl Wire H-26

5.00 (1)
Item.#
09524225
Mfr.#
H-26
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (mm)
70
Diameter (phi mm)
22
Specification
For 10 cc
Trim
White goat wool
Overall Length (mm)
220
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small vial cleaning
5
From Japan
On 2015-11-06 09:46:45
I wanted a brush of this size. Also, please handle brush of this size.
This review is about item#09524252.