Buy more than* S$200* and get FREE SHIPPING

  • Syringe Cleaning Brush Vinyl Wire
  • Syringe Cleaning Brush Vinyl Wire
  • Syringe Cleaning Brush Vinyl Wire

Syringe Cleaning Brush Vinyl Wire H-27

5.00 (1)
Item.#
09524234
Mfr.#
H-27
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
18
Specification
For 5cc
Trim
Goat white hair
Overall Length (mm)
205
Diameter (mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small vial cleaning
5
From Japan
On 2015-11-06 09:46:45
I wanted a brush of this size. Also, please handle brush of this size.
This review is about item#09524252.