Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Brush for Washing Glass Pipies, Steel Wire

Brush for Washing Glass Pipies, Steel Wire H-37

4.67 (3)
Item.#
09524277
Mfr.#
H-37
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (mm)
100
Overall Length (mm)
910
Diameter (phi mm)
30
Specification
Fine tip Burette
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machinery repair washing
5
From Japan
On 2015-07-09 23:47:37
Machine hose, but was purchased for the cleaning of the internal piping, repair repair complete before you use, we expect the future use effect.
This review is about item#09524304.
Cleaning of the water tank for the hose
4
From Japan
On 2013-06-07 11:28:05
Although good for cleaning of curved hose soft and steel line After removing from the hose, not the steel wire is returned to the straight. Also I think that not to damage the inner surface not too solid brush.
This review is about item#09524261.
Stomach wax for Ju - cleaning of blanking
5
From Japan
On 2013-02-01 18:41:31
Wire - because part is made of iron, waste paper does not work inserted so turn weak, SUS made of wire - When, a little I think of the is to be improved.
This review is about item#09524313.