Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brush for Washing Glass Pipies, Steel Wire

Brush for Washing Glass Pipies, Steel Wire H-42

4.67 (3)
Item.#
09524295
Mfr.#
H-42
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
Pipette
Diameter (phi mm)
20
Diameter (mm)
70
Overall Length (mm)
460
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine repair cleaning
5
From Japan
On 2015-07-09 23:47:37
We bought it for washing machine hose and piping inside, but we have completed repair and repair before using it and we are expecting future use effect.
This review is about item#09524304.
Cleaning aquarium hose
4
From Japan
On 2013-06-07 11:28:05
It is good for washing the steel wire with a bent hose, but after pulling out from the hose, the steel wire does not return straight. I think that the brush is not too hard and will not hurt the inside.
This review is about item#09524261.
Cleaning tubes for gastrostomy
5
From Japan
On 2013-02-01 18:41:31
I think that it will be improved a little if it is made to wire made of SUS because the wire - part is made of iron, because the squeezer is weakly bent and the insertion does not work well.
This review is about item#09524313.