Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Tube Cleaning Brush Vinyl Wire

Glass Tube Cleaning Brush Vinyl Wire H-59

5.00 (3)
Item.#
09524356
Mfr.#
H-59
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
Sedimentation tube
Diameter (phi mm)
5
Diameter (mm)
70
Overall Length (mm)
460
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2015-01-27 12:01:17
Hair is also soft and easy to use. The diameter of the brush is 5 mm, but the diameter is 6 mm because the core wire is thick.
This review is about item#09524356.
Cleaning operation
5
From Japan
On 2015-01-27 12:01:17
Hair is also soft and easy to use. The diameter of the brush is 5 mm, but the diameter is 6 mm because the core wire is thick.
This review is about item#09524356.
Cleaning of cosmetic manufacturing equipment
5
From Japan
On 2014-02-27 16:55:05
Although I used it a lot, it is the strongest and easiest to use. Be sure to designate this item on site.
This review is about item#09524322.