Buy more than* S$200* and get FREE SHIPPING

  • Desk Pen Stand

Desk Pen Stand DPD-1500E

4.00 (1)
Item.#
09524435
Mfr.#
DPD-1500E
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
Table lamp main part 77.5x84.3x13.2
Form
2 Standing
Specification
ABS resin body mat finishing
Weight (g)
128.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For desktop use
4
From Japan
On 2014-10-23 00:30:59
Easy attachment and detachment of the cap Easy to use pen Used for other manufacturer's desk pen, but there is no trouble like the pen tip dries A little cheesy feeling
This review is about item#09524444.