Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Desk Pen Stand

Desk Pen Stand DPD-1200E

4.00 (1)
Item.#
09524444
Mfr.#
DPD-1200E
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimension (mm)
Table lamp main part 77.5x84.3x13.2
Weight (g)
120.2
Specification
ABS resin body mat finishing
Form
1 Standing.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For desktop use
4
From Japan
On 2014-10-23 00:30:59
Easy attachment and detachment of the cap Easy to use pen Used for other manufacturer's desk pen, but there is no trouble like the pen tip dries A little cheesy feeling
This review is about item#09524444.