Buy more than* S$200* and get FREE SHIPPING

  • White Board Marker

White Board Marker WBMAR-12L

4.50 (10)
Item.#
09524523
Mfr.#
WBMAR-12L
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nib
Medium print
Line Width (mm)
1.8 - 2.2
Specification
Cap style, an ink refill type
Color
Blue
Ink
Alcohol based pigment ink
Type
Board marker
Green Purchasing Law
Compatible
Standard
Eco-mark authorization, Act on Promoting Green Purchasing compliable
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-11-29 14:53:01
The possession is a little long, but the thickness of the pen is not so thick and easy to write
This review is about item#9524523.
Magic check at completion of processing
5
From Japan
On 2017-07-12 17:08:47
It is used for magic check for quality check of processed goods, but it melts down in washing before painting, so it is optimal without embossing after painting. Burning due to thermal influence immediately after processing is somewhat concerned.
This review is about item#9524523.
Fill out the schedule
3
From Japan
On 2015-07-08 17:14:31
I do not last long, I get hurried as soon as I open the lid. It seems that refilling is possible, but I do not know the refilling ink
This review is about item#09524505.
For office work
4
From Japan
On 2014-04-16 14:29:23
While using it, it is a difficulty that the tip breaks and the letters get thickened, but we have repeatedly been holding inks.
This review is about item#09524505.
At the packaging site
5
From Japan
On 2014-02-26 14:22:52
Previously I was using other things, but I could not erase it with Eraser, so I bought this one.
This review is about item#09524532.
Destination of employees
5
From Japan
On 2014-01-17 09:11:49
Easy to write smoothly
This review is about item#09524505.
Monthly schedule entry etc.
5
From Japan
On 2013-03-25 17:49:26
It was easy to write.
This review is about item#09524505.
Daily production performance display
4
From Japan
On 2012-11-12 15:00:41
The writing taste is better than cheap one. I will be glad if I long for longer if I want a greed.
This review is about item#09524505.
Used for white boards used for meetings
5
From Japan
On 2012-06-07 16:52:07
It is easy to use and I repeat it many times.
This review is about item#09524505.
Evidence at work site As a writing instrument for photographs
4
From Japan
On 2012-04-12 15:26:45
Since there are times when it is difficult for ink to come out, it should be a push type one
This review is about item#09524505.