Buy more than* S$200* and get FREE SHIPPING

  • Handy White Board Marker

Handy White Board Marker MWX5M-A

5.00 (2)
Item.#
09524541
Mfr.#
MWX5M-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Standard
Compliable with Act on Promoting Green Purchasing
Nib
Round core, mid letter
Color
Black
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
23x16x149
Material
Axis / knock / recycled PP Clip/PC Core of pen/pet Internal parts/pp / NBR, POM, PET, iron
Line Width (mm)
1.9
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Whiteboard character writing
5
From Japan
On 2015-06-18 17:09:27
It was easy to use with a thick core. I am saved because this type is not sold elsewhere.
This review is about item#09524566.
Fill in the white board, color coding
5
From Japan
On 2014-06-25 23:03:56
It is easy to use. Because I fill in with multiple people, I forgot to forget it if I type it lid or sweet way to tighten the lid soon I can not use it, but if this is usable without problems
This review is about item#09524566.