Buy more than* S$200* and get FREE SHIPPING

  • Handy White Board Marker

Handy White Board Marker MWX6M-A

5.00 (2)
Item.#
09524584
Mfr.#
MWX6M-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Standard
Compliable with Act on Promoting Green Purchasing
Color
Black
Line Width (mm)
1.7 - 4.2
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
23x16x149
Material
Axis / knock / recycled PP Clip/PC Core of pen/pet Internal parts/pp / NBR, POM, PET, iron
Nib
flat core - medium print
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Whiteboard letter writing
5
From Japan
On 2015-06-18 17:09:27
Wick it was easy to use with just the right thickness. This type was saved because it does not sell in the other.
This review is about item#09524566.
Filling out the white board, color-coded
5
From Japan
On 2014-06-25 23:03:56
Easy-to-use. Because to fill in more than one person, but I no longer can use immediately to sweet how to tighten the lid or forget absolutely that's the type that the lid, we can use without this if problem
This review is about item#09524566.