Buy more than* S$200* and get FREE SHIPPING

  • Handy White Board Marker

Handy White Board Marker MWX6M-D

5.00 (2)
Item.#
09524611
Mfr.#
MWX6M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Standard
Compliable with Act on Promoting Green Purchasing
Line Width (mm)
1.7 - 4.2
Nib
flat core - medium print
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
23x16x149
Material
Axis / knock / recycled PP Clip/PC Core of pen/pet Internal parts/pp / NBR, POM, PET, iron
Color
Green
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Whiteboard character writing
5
From Japan
On 2015-06-18 17:09:27
It was easy to use with a thick core. I am saved because this type is not sold elsewhere.
This review is about item#09524566.
Fill in the white board, color coding
5
From Japan
On 2014-06-25 23:03:56
It is easy to use. Because I fill in with multiple people, I forgot to forget it if I type it lid or sweet way to tighten the lid soon I can not use it, but if this is usable without problems
This review is about item#09524566.