Buy more than* S$200* and get FREE SHIPPING

  • White Board Fine Marker With An Eraser

White Board Fine Marker With An Eraser WBK-SG#19

Item.#
09524794
Mfr.#
WBK-SG#19
Package Qty.
1PC
Ship pack of
1
1.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ink
Alcohol oil-based pigments
Weight (g)
9
Material
Axis, cap and breechblock / PP, nib/acrylic fiber, felt / sheep wool felt, magnet/magnet
Line Width (mm)
About 1.8
Overall Length (mm)
138 (with cap)
Ink Color
Red