Buy more than* S$200* and get FREE SHIPPING

  • White Board Fine Marker With An Eraser

White Board Fine Marker With An Eraser WBK-SG#36

4.00 (1)
Item.#
09524803
Mfr.#
WBK-SG#36
Package Qty.
1PC
Ship pack of
1
1.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ink
Alcohol oil-based pigments
Weight (g)
9
Material
Axis, cap and breechblock / PP, nib/acrylic fiber, felt / sheep wool felt, magnet/magnet
Line Width (mm)
About 1.8
Overall Length (mm)
138 (with cap)
Ink Color
Blue
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fill out the white board
4
From Japan
On 2017-03-23 16:38:42
Just easier to write a good fineness and size, also bought like it much at and affordable price with eraser. I think that thing can not be helped is to become a little thicker and you are using, but it is a little disappointing.
This review is about item#9524785.