Buy more than* S$200* and get FREE SHIPPING

  • Fluorescence Optex 2

Fluorescence Optex 2 WKT4-Y

Item.#
09524855
Mfr.#
WKT4-Y
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Line Width (mm)
Bold/ 4.0 and fine / 1.0 - 1.4
Weight (g)
8.8
Shaft Diameter (phi mm)
11.5
Ingredients
Water-based pigments
Ink Color
Yellow
Type
Bold and fine print
Overall Length (mm)
141.5
Type
water-based
Green Purchasing Law
Compatible