Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescence Optex 2

Fluorescence Optex 2 WKT4-PU

Item.#
09524882
Mfr.#
WKT4-PU
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Line Width (mm)
Bold/ 4.0 and fine / 1.0 - 1.4
Weight (g)
8.8
Shaft Diameter (phi mm)
11.5
Ingredients
Water-based pigments
Ink Color
Purple
Type
Bold and fine print
Overall Length (mm)
141.5
Type
Water-based
Green Purchasing Law
Conformity