Buy more than* S$200* and get FREE SHIPPING

  • Fluorescence Optex 1

Fluorescence Optex 1 WKS4-7C

4.00 (2)
Item.#
09524891
Mfr.#
WKS4-7C
Package Qty.
1Set(7color)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Line Width (mm)
Thick /4.0
Type
Bold characters
Overall Length (mm)
132.5
Type
water-based
Ink Color
7 Color set (Red / Pink / Orange / Yellow / Green / Blue / Purple)
Ecomark Certification Number
05112507
Weight (g)
8.8 (Per bottle)
Shaft Diameter (phi mm)
11.5
Ingredients
Water-based pigments
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Study Tsukai of daughter
3
From Japan
On 2013-09-06 19:03:35
Tight little color is thinner and cap Kana convenient if there is a fine thing on the back?
This review is about item#09524891.
Drawing work
5
From Japan
On 2013-07-29 22:05:19
Color is useful or color-coded have a wealth. Price was also easy to use at an affordable. Will refill it does not address the MonotaRO I thought trying to order because there was like there? I do Na' found. It is a little disappointing.
This review is about item#09524891.