Uni Fine Print PC-3M.24
(4)
Item.#
09524907
Mfr.#
PC-3M.24
Package Qty.
1PC
Ship pack of
1
Item Feature
Material (pen cores)
Sliver (polyester)
Material (Shaft)
PP
Weight (g)
14.4
Thickness (mm)
18.5
Type
water-based
Line Width (mm)
0.9 - 1.3
Type
Fine print
Overall Length (mm)
141.6
Shaft Diameter (phi mm)
15.3
Ink Color
Black
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Supplies replenishment
From Japan
On 2018-01-19 14:35:22
It is a repeat. Be careful not to push too much core because there is unevenness in the direction of ink.
Used by children
From Japan
On 2017-04-17 14:47:05
The price came in cheaply and arrived quickly. The child was also pleased
Poster
From Japan
On 2016-06-24 17:50:22
Beautiful black black is wonderful. .
For experiment
From Japan
On 2016-03-29 16:37:26
I want a little thin version
Customers Who Bought This Item Also Bought
Top