Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Uni Fine Print

Uni Fine Print PC-3M.15

5.00 (4)
Item.#
09524916
Mfr.#
PC-3M.15
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pen cores)
Sliver (polyester)
Material (Shaft)
PP
Weight (g)
14.4
Thickness (mm)
18.5
Type
water-based
Line Width (mm)
0.9 - 1.3
Type
Fine print
Overall Length (mm)
141.6
Shaft Diameter (phi mm)
15.3
Ink Color
Red
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Supplies replenishment
5
From Japan
On 2018-01-19 14:35:22
It is a repeat. Be careful not to push too much core because there is unevenness in the direction of ink.
This review is about item#87100711.
Used by children
5
From Japan
On 2017-04-17 14:47:05
The price came in cheaply and arrived quickly. The child was also pleased
This review is about item#87100797.
Poster
5
From Japan
On 2016-06-24 17:50:22
Beautiful black black is wonderful. .
This review is about item#09524916.
For experiment
5
From Japan
On 2016-03-29 16:37:26
I want a little thin version
This review is about item#09524907.