Buy more than* S$200* and get FREE SHIPPING

  • Uni Fine Print

Uni Fine Print PC-3M.2

5.00 (3)
Item.#
09524943
Mfr.#
PC-3M.2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pen cores)
Sliver (polyester)
Type
Fine print
Overall Length (mm)
141.6
Ink Color
Yellow
Thickness (mm)
18.5
Material (Shaft)
PP
Weight (g)
14.4
Shaft Diameter (phi mm)
15.3
Line Width (mm)
0.9 - 1.3
Type
Water-based
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used by children
5
From Japan
On 2017-04-17 14:47:05
The price came in cheaply and arrived quickly. The child was also pleased
This review is about item#87100797.
Poster
5
From Japan
On 2016-06-24 17:50:22
Beautiful black black is wonderful. .
This review is about item#09524916.
For experiment
5
From Japan
On 2016-03-29 16:37:26
I want a little thin version
This review is about item#09524907.