Buy more than* S$200* and get FREE SHIPPING

  • Correcting Tape Mono-YX Series
  • Correcting Tape Mono-YX Series
  • Correcting Tape Mono-YX Series

Correcting Tape Mono-YX Series CT-YX4

5.00 (6)
Item.#
09524961
Mfr.#
CT-YX4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outside Dimension (depth D x Width W x Height H) (mm)
19x50x88
Specification
Eco-mark certified products Slide cartridge type With rewind button
Weight (g)
32
Length (m)
12
Tape Width (mm)
4.2
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Create documents
5
From Japan
On 2015-10-05 18:24:48
Easy to use
This review is about item#34970284.
Correcting characters
5
From Japan
On 2015-06-13 09:53:32
Easy to use from a long time ago, I loved it, but there are things that are not available in neighborhood dealers recently and purchased from Monotaro.
This review is about item#34970284.
When I made a mistake
5
From Japan
On 2014-12-19 15:30:41
I always worked with correction fluid, but I used it because I do not want time to dry. Although I had used other manufacturers before, it was hard to erase and it was hard to use because the tape went off from the rail or it did not take up ... but this is the best to erase. I regret it if I used it earlier.
This review is about item#34970293.
Office work
5
From Japan
On 2014-03-31 13:09:23
It is handy because it is easy to exchange and cheap.
This review is about item#34970284.
Clerical work
5
From Japan
On 2013-07-16 23:06:55
I bought it for refilling. I think that it is economically good.
This review is about item#34970284.
It is convenient for every correction and deletion etc. of documents.
5
From Japan
On 2011-07-15 16:49:38
I tried variously without fitting my hands and shaking straight lines, which is easiest to use.
This review is about item#34970284.