Buy more than* S$200* and get FREE SHIPPING

  • Fix Tape Mono Yx Replacement Cartridges
  • Fix Tape Mono Yx Replacement Cartridges
  • Fix Tape Mono Yx Replacement Cartridges

Fix Tape Mono Yx Replacement Cartridges CT-YR4

4.83 (12)
Item.#
09524977
Mfr.#
CT-YR4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
12
Outside Dimension (depth D x Width W x Height H) (mm)
14x51x88
Specification
Raw plastic usage rate / 89% (eco-mark standard)
Weight (g)
14
Tape Width (mm)
4.2
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Mainly used for office work.
5
From Japan
On 2017-11-17 17:04:12
Since the correction tape is decided this, there is a refill I think that it is very economical.
This review is about item#34970311.
On correction of reception documents
5
From Japan
On 2017-05-03 00:28:31
I always use it very useful. Thanks to the replacement cartridge it is economical.
This review is about item#34970302.
For domestic office use
4
From Japan
On 2016-07-26 20:54:01
There are convenient ones and we are using it.
This review is about item#34970311.
As supplement of office supplies
5
From Japan
On 2016-03-16 18:28:58
Rather than going to a local stationery store to buy it, I will purchase it more than Monotaro.
This review is about item#34970311.
cheap
5
From Japan
On 2016-02-29 09:58:11
I am happy that it is cheaper than other stationery stores.
This review is about item#09524977.
Create documents
5
From Japan
On 2015-10-05 18:24:29
Easy to replace
This review is about item#34970311.
I will use it for office work of reception work.
5
From Japan
On 2014-08-31 19:29:55
This is the most convenient for now so far. It is also a cartridge-type eco product.
This review is about item#09524977.
Office work
5
From Japan
On 2014-03-31 13:11:27
I am using it because it is cheap economically. It is hard to break.
This review is about item#34970311.
Office work
5
From Japan
On 2014-03-18 15:48:33
I always bought it with confidence because it is a used product. It was good that I bought cheaply because there was a discount this time.
This review is about item#09524977.
Correction
4
From Japan
On 2014-02-13 13:56:18
Depending on how much force is applied, the tape comes off. Once I got used to it, I could get it clean, but once it did not go well, the starting part would be perot. Also, when used overlapping where the width is insufficient, it peels off. Because it is a cartridge, I think that COSPA is good.
This review is about item#34970311.