Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glue, AQUA PIT
  • Glue, AQUA PIT
  • Glue, AQUA PIT

Glue, AQUA PIT PT-WT

4.43 (7)
Item.#
09524986
Mfr.#
PT-WT
Package Qty.
1PC(50mL)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
70
Type
Body
Material
Cap / PP resin body / PE resin
Application
Adhesion of paper, cloth, cellophane.
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Attach envelopes, make documents, etc.
4
From Japan
On 2018-04-27 16:11:44
Usability is good as it can be applied to two thicknesses. Even if it is gone, there is a supplementary use, so COSPA is also good? Put it a little after painting and pasting many times I want you to consider the shape of the lid like a table.
This review is about item#9524986.
Office work
5
From Japan
On 2018-03-23 14:40:23
Easy to fill with refilling refill bottle spout. There is also no worry that the container is solid and collapsed
This review is about item#9524995.
Clerical work
4
From Japan
On 2016-05-15 17:52:23
Easy to use
This review is about item#09524986.
Sealed work
3
From Japan
On 2016-04-13 14:47:52
It is large capacity, but various refreshing is difficult.
This review is about item#09524995.
Click post posting destination paste etc.
5
From Japan
On 2016-02-09 16:09:10
In traditional liquid nori, there were many types to be painted with sponge, but this product can be used close to conventional one, thick one can extract exquisite amount of nori.
This review is about item#09524986.
To paste the scrapbook of the receipt
5
From Japan
On 2014-12-10 21:59:31
Since I used origami with a favorite item from before, I bought it at the next order.
This review is about item#09524986.
Self-coated envelope
5
From Japan
On 2014-05-11 22:39:49
For replenishment. It was more eco-friendly and more eco-friendly than buying a single item.
This review is about item#09524995.