Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Red-Blue Pencils

Red-Blue Pencils 8900VP 7/3

4.33 (9)
Item.#
09525101
Mfr.#
8900VP 7/3
Package Qty.
1Box(12PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
73
Dimension (mm)
18x49x180
Color
Indigo blue and vermilion
Specification
Length racio vermillion : indigo blue = 7 : 3
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When filling in the questionnaire etc for the user
5
From Japan
On 2018-06-05 16:08:37
It is convenient that two colors are one. Because red has more necessity, long was also good.
This review is about item#09525101.
For stock. . .
4
From Japan
On 2018-02-28 09:39:21
This pencil to use at school. As it soon goes out, I purchase it as a household stock.
This review is about item#9525101.
I put one in a villa for elementary school students.
5
From Japan
On 2018-02-21 15:33:36
It seems rare that red is longer, so it was nice to be interested.
This review is about item#9525101.
Write chart
5
From Japan
On 2014-08-02 19:36:15
It is convenient because red uses more.
This review is about item#09525101.
For studying my 3rd grade son
5
From Japan
On 2014-06-19 20:24:47
Used only occasionally Blue is short, so user-friendliness is good.
This review is about item#09525101.
It is used when necessary check.
4
From Japan
On 2014-01-17 17:11:58
I think that the proportion of red and blue is good. Because it uses red more often.
This review is about item#09525101.
Used at home
1
From Japan
On 2012-06-08 00:11:27
Most of the things did not become usable because the core was broken in the middle.
This review is about item#09525101.
To children's writing instruments · ·
5
From Japan
On 2012-03-26 22:59:55
It would have been better if there were half of them red and blue if possible.
This review is about item#09525101.
I am using it for daily affairs Also secretly wearing it in a child's pencil case w
5
From Japan
On 2010-04-14 15:19:58
Frequently used red color is long and convenient It will make you want to buy it a bit cheaper w
This review is about item#09525101.