Buy more than* S$200* and get FREE SHIPPING

  • 2.4-13mm, Drill Sharpener

2.4-13mm, Drill Sharpener EA826AE

by ESCO
2.50 (2)
Item.#
09525171
Mfr.#
EA826AE
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Bit Size(mm)
2.5 - 13 (can be polished)
Power Source (AC V)
110 - 120(1.75A/MAX, 0.77A/NORMAL)
Dimensions (Width W x Depth D x Height H) (mm)
195x128x120
Weight (kg)
1.1
Accessories
13mm chuck, # 180 polishing wheel, diamond wheel fixing wrench
Drill tip angle (degree)
118 (polishing)
Continuous Opreration Time (min)
Please use (for motor protection, please read carefully) about 15 use after about 15 minutes, and allowed to rest for 5 minutes or more.
Cord Length (m)
1.8
Caution
Wear goggles while using.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drill polishing
1
From Japan
On 2012-10-18 18:15:35
And very hard to be set to the chuck. Was able decent polished hard-won was only the first one.
This review is about item#09525171.
Polishing of Iron drill
4
From Japan
On 2012-07-26 14:26:04
We need a little trick on the set of drill, but may since anyone finished in uniform. Since the small-sized bring to the scene, immediately Togeru convenient because when the cut of the drill has become worse.
This review is about item#09525171.