Buy more than* S$200* and get FREE SHIPPING

  • Power Grip Timing Belt Xl037 Type
  • Power Grip Timing Belt Xl037 Type
  • Power Grip Timing Belt Xl037 Type
  • Power Grip Timing Belt Xl037 Type

Power Grip Timing Belt Xl037 Type 70XL037

3.50 (2)
Item.#
09525275
Mfr.#
70XL037
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Used in the household, industrial sewing machines, machine tools, automation equipment, and other sectors which seek power transmission performance and durability.
JIS Standard
JIS K-6372 6373
Number of Gears
35
Nominal Belt Width
037
Belt Width (mm)
9.5
Pitch (mm)
5.080
Belt Pitch Circumference (mm)
177.8
Material
Back rubber (chloroprene rubber), tooth rubber (chloroprene rubber), core wire (fiberglass code, aramid cord), tooth cloth (nylon canvas)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Work of a lawn mower
3
From Japan
On 2015-10-08 18:52:03
Purchased as repair parts. Rotation is reliably transmitted and is used efficiently and comfortably.
This review is about item#09525415.
Output of small motor
4
From Japan
On 2014-09-03 18:10:08
With Kevlar high strength and light weight, power loss is small and even small motors have high security. The problem is durability, but this is a future problem.
This review is about item#09525607.