Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Power Grip Timing Belt Xl037 Type
  • Power Grip Timing Belt Xl037 Type
  • Power Grip Timing Belt Xl037 Type
  • Power Grip Timing Belt Xl037 Type

Power Grip Timing Belt Xl037 Type 146XL037

3.50 (2)
Item.#
09525582
Mfr.#
146XL037
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.16 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Used in the household, industrial sewing machines, machine tools, automation equipment, and other sectors which seek power transmission performance and durability.
Belt Pitch Circumference (mm)
370.84
JIS Standard
JIS K-6372 6373
Number of Gears
73
Belt Width (mm)
9.5
Nominal Belt Width
037
Pitch (mm)
5.080
Material
Back rubber (chloroprene rubber), tooth rubber (chloroprene rubber), core wire (fiberglass code, aramid cord), tooth cloth (nylon canvas)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Work of lawn mower
3
From Japan
On 2015-10-08 18:52:03
Purchased as parts for repair. Rotation has been used efficiently comfortable transmitted to the certainty.
This review is about item#09525415.
Output extraction of small motors
4
From Japan
On 2014-09-03 18:10:08
High-strength Kevlar-filled, there is a high confidence level in light because the power loss is also less small motors. The problem is now the problem is attached to this, but is durable.
This review is about item#09525607.