Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange

Power Grip Timing Pulley Xl037 Type, With A Bossed Flange P12XL037-6F

4.00 (1)
Item.#
09527007
Mfr.#
P12XL037-6F
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Dimension W (mm)
14.3
Dimension H (mm)
13
Number of Gears
12
Dimension PD (mm)
19.4
Dimensions FID (mm)
15
Dimensions B (mm)
5
JIS Standard
JIS B-1856
Dimensions A (mm)
10.6
Dimensions L (mm)
20
Material
Pulley: S45C, flange: SPCC
Dimensions FOD (mm)
25
Dimensions C (mm)
15
Compatible Flange
FS10025015
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive slider
4
From Japan
On 2017-05-03 08:47:41
It is good that the fixing screws are cut. A flange should also be installed.
This review is about item#09527007.