Buy more than* S$200* and get FREE SHIPPING

  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange

Power Grip Timing Pulley Xl037 Type, With A Bossed Flange P17XL037-6F

Item.#
09527052
Mfr.#
P17XL037-6F
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.02 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Dimension W (mm)
14.3
Compatible Flange
FS10033023
Dimensions L (mm)
20
Material
Pulley: S45C, flange: SPCC
Dimensions FOD (mm)
33
Dimensions C (mm)
22.5
JIS Standard
JIS B-1856
Dimensions A (mm)
10.6
Dimension H (mm)
18
Number of Gears
17
Dimension PD (mm)
27.49
Dimensions FID (mm)
22.5
Dimensions B (mm)
7