Buy more than* S$200* and get FREE SHIPPING

  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange
  • Power Grip Timing Pulley Xl037 Type, With A Bossed Flange

Power Grip Timing Pulley Xl037 Type, With A Bossed Flange P26XL037-6F

4.00 (1)
Item.#
09527147
Mfr.#
P26XL037-6F
Package Qty.
1PC
Ship pack of
1
26.05 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Dimension W (mm)
14.3
Dimension H (mm)
28
Number of Gears
26
Dimension PD (mm)
42.04
Dimensions FID (mm)
36
Dimensions B (mm)
10
JIS Standard
JIS B-1856
Dimensions A (mm)
10.6
Dimensions L (mm)
22
Material
Pulley: S45C, flange: SPCC
Dimensions FOD (mm)
48
Dimensions C (mm)
36
Compatible Flange
FS10048036
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive slider
4
From Japan
On 2017-05-03 08:47:41
It is good that the fixing screws are cut. A flange should also be installed.
This review is about item#09527007.