Buy more than* S$200* and get FREE SHIPPING

  • Mesh Vest
  • Mesh Vest
  • Mesh Vest
  • Mesh Vest
  • Mesh Vest

Mesh Vest 6628

4.56 (25)
Item.#
09527883
Mfr.#
6628
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Shoulder Width (cm)
About 43
Color
Beige
TRUSCO Part Number
388-3272
Appliable Chest Measurement (cm)
96-104
Clothes Length (cm)
About 62
Fabric
Best / TC twill, mesh part min / polyester mesh
Size
L
2015 Trusco Published Pages
3 0174
2014 TRUSCO Published Page
3-0364
Compatible Height (cm)
175-185
Mixing Ratio (%)
Best / polyester 65/35 cotton mesh part min / polyester 100
Customer Reviews
5 star 19
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.56
25 Customer Reviews
The reviews are automatic translation.
Work and everyday
5
From Japan
On 2018-06-14 14:41:31
Both pockets and magic bands are solid and light and comfortable to wear
This review is about item#9527926.
Picking vegetables
2
From Japan
On 2018-06-12 19:26:25
Height 176 cm Weight 76 kg, L size was smaller than I thought.
This review is about item#9527926.
Mountain walking, work etc.
4
From Japan
On 2018-06-12 18:11:00
I bought it as a vest for the summer. The best used to date has been damaged, so I replaced it with a cheap product here.
This review is about item#17651628.
Casual wear
5
From Japan
On 2018-05-29 16:12:24
All wallets and cell phones enter pocket and trousers are refreshing and convenient and highest. The size is also M size and relaxed, I'm going to say ho.
This review is about item#17651558.
I am coming to the casual clothes as I go out
5
From Japan
On 2017-10-26 10:49:34
There are pockets on the left and right, and the front zipper - can also be purchased firmly at this price. It is OK from spring to summer and autumn, I was wearing it until the other day.
This review is about item#9527883.
To work in the summer.
5
From Japan
On 2017-06-08 07:55:11
I bought M size last time, but my size of 163 cm, 57 kg is a bit small so I purchased L size this time. There was room and it was correct size with L size. It is cheaper than the home center and COSPA is good. Last time I bought it about 2 years ago but there is no particular trouble * The pocket of the mobile phone sewn to the front upper part of the vest and the left side pocket have been removed. The air escapes well and it is cool.
This review is about item#09527883.
Field, mountain work etc.
5
From Japan
On 2017-05-26 14:44:26
Hot day will come. However, outside work is dangerous unless it is a long sleeve work clothes. Writing utensils, cell phones and other places are struggling. However, I am saved by the vest of the mesh. Thank you very much.
This review is about item#9527874.
I use it for casual wear.
5
From Japan
On 2016-10-09 06:07:04
I was looking for the best that I could use even in the summer when there were many pockets because I am physically good (just being fat). I purchased and used the same thing more than five years ago, but I was looking for a new one because frills came out, but I found it very helpful to find it here. 3L is the largest, but as it is pleasant as it has real size 4L equivalent. Even if you scratch a lot of sweat because the back side is mesh all over, it is comfortable to dry quickly.
This review is about item#09527944.
Used during summer work.
3
From Japan
On 2016-09-11 03:44:00
Although there was someone who wrote in other reviews, my size is 163 in height and 62 in weight, but it is written that M is better than L but my size is still larger for my size It was a little cramped when there was room and it was M. Products of this hand are easy to wear, especially if it is a good item to be useful in the summer.
This review is about item#09527874.
easy work
5
From Japan
On 2016-07-08 17:24:35
For work in T-shirt, I bought it from the thought that I want a pocket. The number of pockets is not too much, it is just fine without being too small. Speaking, if there is a pen-stabbing pocket, it is "satisfactory". I remember that the pocket on the upper right was guided to be used for mobile phones, but I am using this pocket for pen stabbing because it is small with smartphone. "Color fading at washing" specified in the caution statement was also acceptable. There is no discomfort even if you wear it in private.
This review is about item#09527987.