Buy more than* S$200* and get FREE SHIPPING

  • Mesh Vest
  • Mesh Vest
  • Mesh Vest
  • Mesh Vest
  • Mesh Vest

Mesh Vest 6628

4.67 (21)
Item.#
09527917
Mfr.#
6628
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
M
TRUSCO Part Number
388-3337
Compatible Height (cm)
165 to 175
Shoulder Width (cm)
About41
Mixing Ratio (%)
Best / 65 polyester-cotton 35 mesh part / polyester 100
Color
DarkGreen
Appliable Chest Measurement (cm)
88 to 96
Clothes Length (cm)
About60
Fabric
Best / TC twill, mesh part / polyester mesh
Customer Reviews
5 star 17
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
I am coming to the casual clothes as I go out
5
From Japan
On 2017-10-26 10:49:34
There are pockets on the left and right, and the front zipper - can also be purchased firmly at this price. It is OK from spring to summer and autumn, I was wearing it until the other day.
This review is about item#9527883.
To work in the summer.
5
From Japan
On 2017-06-08 07:55:11
I bought M size last time, but my size of 163 cm, 57 kg is a bit small so I purchased L size this time. There was room and it was correct size with L size. It is cheaper than the home center and COSPA is good. Last time I bought it about 2 years ago but there is no particular trouble * The pocket of the mobile phone sewn to the front upper part of the vest and the left side pocket have been removed. The air escapes well and it is cool.
This review is about item#09527883.
Field, mountain work etc.
5
From Japan
On 2017-05-26 14:44:26
Hot day will come. However, outside work is dangerous unless it is a long sleeve work clothes. Writing utensils, cell phones and other places are struggling. However, I am saved by the vest of the mesh. Thank you very much.
This review is about item#9527874.
I use it for casual wear.
5
From Japan
On 2016-10-09 06:07:04
I was looking for the best that I could use even in the summer when there were many pockets because I am physically good (just being fat). I purchased and used the same thing more than five years ago, but I was looking for a new one because frills came out, but I found it very helpful to find it here. 3L is the largest, but as it is pleasant as it has real size 4L equivalent. Even if you scratch a lot of sweat because the back side is mesh all over, it is comfortable to dry quickly.
This review is about item#09527944.
Used during summer work.
3
From Japan
On 2016-09-11 03:44:00
Although there was someone who wrote in other reviews, my size is 163 in height and 62 in weight, but it is written that M is better than L but my size is still larger for my size It was a little cramped when there was room and it was M. Products of this hand are easy to wear, especially if it is a good item to be useful in the summer.
This review is about item#09527874.
easy work
5
From Japan
On 2016-07-08 17:24:35
For work in T-shirt, I bought it from the thought that I want a pocket. The number of pockets is not too much, it is just fine without being too small. Speaking, if there is a pen-stabbing pocket, it is "satisfactory". I remember that the pocket on the upper right was guided to be used for mobile phones, but I am using this pocket for pen stabbing because it is small with smartphone. "Color fading at washing" specified in the caution statement was also acceptable. There is no discomfort even if you wear it in private.
This review is about item#09527987.
Farm work
5
From Japan
On 2016-06-27 15:41:39
Every time I used a waist bag, I did not steak this best, I had a good pocket Velcro, the pocket was reasonable, I was happy to buy it.
This review is about item#09527917.
Takkyubin delivery
5
From Japan
On 2016-04-28 15:03:03
Goods are nice but very cheap. We can store a lot of small articles for work. It is also cool looking with a mesh for summer. There are similar products and shops, but Monotaro is the cheapest, goods are also good.
This review is about item#17651585.
For my brother at the walking party
5
From Japan
On 2016-04-15 12:18:15
I am glad and coming under the underwear every day. There seems to be a lot of pockets in handy. Thank you for shipping and packaging carefully.
This review is about item#09527874.
Everyday use
5
From Japan
On 2015-08-24 18:00:14
Especially when you are hot it is obstructing to have accessories in your hand, but when you store small items in this vest you feel easy to go out. The feeling of wearing is also light and there is almost no stay of sweat.
This review is about item#09527926.