Buy more than* S$200* and get FREE SHIPPING

  • Duct Cuffs

Duct Cuffs CFS-K-G-50

4.20 (10)
Item.#
09528032
Mfr.#
CFS-K-G-50
Package Qty.
1PC
Ship pack of
1
5.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
35
Dimension F (mm)
10.5
Material
Soft PVC
Dimension A (mm phi)
56.3
Dimensions C (phi mm)
53
Dimension D (phi mm)
65.5
Dimensions L (mm)
82
Compatible
For 50phi
Dimension B (phi mm)
50.8
Customer Reviews
5 star 5
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Air blower piping connection
3
From Japan
On 2016-05-23 15:22:42
It may be small leakage amount of air
This review is about item#09528032.
Attachment to the dust collector
5
From Japan
On 2016-03-27 22:49:55
Since the hose was becoming screwed, we were able to install easily. It has fixed in the band just to be sure.
This review is about item#34604857.
Air, grain transport
5
From Japan
On 2016-01-03 00:44:43
Until now, had been strangled with a band in PVC pipe, but the insertion had difficulty firmly, and can be mounted in a threaded, installation, removal is finished in simple and clean. very good!
This review is about item#34726833.
For rubber hose of joint
3
From Japan
On 2014-10-13 17:12:20
Size does not fit but use reinforced with an adhesive glue.
This review is about item#48971501.
Workshop of the pipe cleaner.
3
From Japan
On 2012-08-29 13:30:10
A little too soft, I wanted a little more hardness.
This review is about item#34726824.
It is convenient and easy to use normally.
5
From Japan
On 2012-06-18 13:06:07
There's nothing fresh was taking great thing because it is a general-purpose goods, but, I tried asking in the duct and the simultaneous purchase.
This review is about item#32621644.
Use the piping of the suction device.
5
From Japan
On 2012-05-08 17:10:30
Since the work is the last in charge, it was able to respond as good to dodge the other piping.
This review is about item#10409804.
Connecting piping.
4
From Japan
On 2012-04-17 19:29:52
The easy piping, was able to connect.
This review is about item#34726824.
Use a pipe connection.
4
From Japan
On 2012-03-15 19:58:39
Size is rich in a variety of variations may than be for the pair.
This review is about item#32621644.
Leading to UV65 of pipe attached to the tip of the duct with a diameter of 75mm
5
From Japan
On 2012-01-11 15:50:14
75mm duct is heavier move by hand very of. UV65 can not do without to connect to the pipe.
This review is about item#34604857.