Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type

Stainless Steel Door Roller V Type JBS-0505

5.00 (1)
Item.#
09528084
Mfr.#
JBS-0505
Package Qty.
1Set(2PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (core metal)
SUS304
Dimension K(mm)
4
Dimension G(mm)
26
Frame Thickness (mm)
2.5
Load Capacity (two peices) (kg)
200
Dimensions J (mm)
10
Dimensions I (mm)
3
Dimensions N (mm)
41
Dimensions M (mm)
10
Dimensions O (mm)
70
Dimensions B (mm)
88
Material (frame)
SUS304
Dimensions D (mm)
50
Dimension S (mm)
40
Dimension F (mm)
54
Bearing
#608ZZ
Dimension / Size (mm)
50
Dimensions A (mm)
110
Dimension H (mm)
18
Dimensions L (mm)
41
Dimensions C (mm)
39
Dimensions E (mm)
48.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as iron hanging door
5
From Japan
On 2015-12-17 20:04:29
It is very smooth and pleasant. It is even more durable, but I understand it.
This review is about item#09528084.