Buy more than* S$200* and get FREE SHIPPING

  • Drier TD121
  • Drier TD121
  • Drier TD121

Drier TD121 TD121

4.67 (6)
Item.#
09528093
Mfr.#
TD121
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Dimensions (Width x Depth x Height) (mm)
275x83x213
Power Consumption (W)
1200/600(Low)
Color
Black
Power Cord (m)
1.8
Weight (g)
480
Specification
Air slit Air dial Turbo function (push lock type) Hands-free shape
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Styling
5
From Japan
On 2015-01-12 09:32:40
Good.
This review is about item#09528093.
Construction, to dry the paint place
5
From Japan
On 2014-10-31 14:25:08
It was sufficient performance at this price. I am pleased
This review is about item#09528093.
Or dry the thing painted a color, we are or dry the bond.
5
From Japan
On 2014-02-10 14:02:10
Also used to purchase any number in the company, but easy to break it without any, it has come in handy.
This review is about item#09528093.
We ask them to use to the user in the dressing room.
5
From Japan
On 2013-08-28 12:12:23
If not particular about the brand does not have any problems. It is convenient to come in use I left.
This review is about item#09528093.
Freeze-thaw
5
From Japan
On 2013-01-18 18:58:44
Easy wind also use strongly
This review is about item#09528093.
Dry the hair
3
From Japan
On 2009-03-01 13:38:01
Light and affordable price
This review is about item#09528093.