Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type

Stainless Steel Door Roller V Type JBS-0605

5.00 (1)
Item.#
09528102
Mfr.#
JBS-0605
Package Qty.
1Set(2PC)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (core metal)
SUS304
Dimensions J (mm)
10
Dimensions I (mm)
3.5
Dimensions N (mm)
51
Dimensions M (mm)
11
Dimensions O (mm)
82
Dimensions B (mm)
98
Dimension K(mm)
4.5
Dimension G(mm)
28
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
300
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Material (frame)
SUS304
Dimension / Size (mm)
60
Dimensions A (mm)
120
Dimension H (mm)
20
Dimensions L (mm)
47
Dimensions C (mm)
48
Dimensions E (mm)
59
Dimensions D (mm)
60
Dimension S (mm)
46
Dimension F (mm)
65
Bearing
#6200ZZ
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as iron hanging door
5
From Japan
On 2015-12-17 20:04:29
It is very smooth and pleasant. It is even more durable, but I understand it.
This review is about item#09528084.