Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type

Stainless Steel Door Roller V Type JBS-0755

5.00 (1)
Item.#
09528111
Mfr.#
JBS-0755
Package Qty.
1Set(2PC)
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Material (core metal)
SUS304
Dimensions E (mm)
72
Dimensions D (mm)
75
Dimension S (mm)
62
Dimension F (mm)
80
Bearing
#6202ZZ
Dimension / Size (mm)
75
Dimensions A (mm)
150
Dimension H (mm)
25
Dimensions L (mm)
54
Dimensions C (mm)
59
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Material (frame)
SUS304
Dimension K(mm)
5
Dimension G(mm)
33
Frame Thickness (mm)
3
Load Capacity (two peices) (kg)
500
Dimensions J (mm)
10
Dimensions I (mm)
4
Dimensions N (mm)
61
Dimensions M (mm)
12
Dimensions O (mm)
92
Dimensions B (mm)
128
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to Tsutobira of iron
5
From Japan
On 2015-12-17 20:04:29
Very smooth and the feeling is good. It is even more if there is a durable, but it will find from now.
This review is about item#09528084.