Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type
  • Stainless Steel Door Roller V Type

Stainless Steel Door Roller V Type JBS-1005

5.00 (1)
Item.#
09528136
Mfr.#
JBS-1005
Package Qty.
1Set(2PC)
Ship pack of
1
639.90 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Material (core metal)
SUS304
Dimensions N (mm)
85
Dimensions M (mm)
16
Dimensions O (mm)
140
Dimensions B (mm)
176
Dimension K(mm)
5.5
Dimension G(mm)
42
Frame Thickness (mm)
4
Load Capacity (two peices) (kg)
1000
Dimensions J (mm)
14
Dimensions I (mm)
4
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Material (frame)
SUS304
Dimension H (mm)
30
Dimensions L (mm)
67
Dimensions C (mm)
80
Dimensions E (mm)
100
Dimensions D (mm)
100
Dimension S (mm)
84
Dimension F (mm)
110
Bearing
#6204ZZ
Dimension / Size (mm)
100
Dimensions A (mm)
220
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as iron hanging door
5
From Japan
On 2015-12-17 20:04:29
It is very smooth and pleasant. It is even more durable, but I understand it.
This review is about item#09528084.